Shop All Rulers and Straight Edges
Mitutoyo
Steel Rule, Flexible, 6 In, 32/64/10/100ths
Mfr # 182-203
Zoro # G1662385
product price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 6 in
- Material Stainless Steel
- Graduations Front: 32nds and 64ths, Back: 10ths and 100ths
- Width (In.) 1/2 in
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 182-203
- Zoro # G1662385
- UPC # 603908056522
- Country of Origin Japan
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 6 in |
Width (In.) | 1/2 in |
Folded Length | 6 in |
Length - SAE | 6 in |
Width - SAE | 1/2 in |
Description
The Mitutoyo 182-203 Steel Rule, Flexible is a flexible ruler that offers exceptional accuracy. This steel rule has a 32nds and 64ths front graduation and 10ths and 100ths back graduation. The black nonglare satin chrome finish makes it easy to read the graduations from both sides of the ruler. Made of tempered stainless steel, this 6 in. flexible rule is very durable. It also has a 1/2 in. width for increased strength and rigidity when measuring large objects. If you need a high quality tool to help with your measuring needs, then the Mitutoyo 182-203 Steel Rule, Flexible is perfect for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 4 1/2 in 77 Diagonal Cutting Plier Standard Cut Pointed Nose Uninsulated (77 72 115)
- WIHA 8 Piece SAE T-Shape Hex Key Set, 33499 (33499)
- FLEMING SUPPLY Fleming Supply Cordless Drill and 3.6V Driver Set, 74-piece Bits, 2 12V Batteries, Charger, Case (664650ZSD)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.5000" (1-1/2), Shank Dia.: 1/2" (887050)
- MITUTOYO Rule, Steel, 150 x 6" (182-106)
- MITUTOYO Steel Rule (182-307)
- MITUTOYO Steel Rule, Size: 450mm (182-151)
- MITUTOYO Rigid Rule, Steel, 24 In. L (182-161)
- MITUTOYO Rule, Steel, 18 In (182-241)
- MITUTOYO Steel Rule, 6" Size, 16R Graduation, 3/4" W (182-102)
- THE PENCIL GRIP Stainless Steel Ruler, 12 inch, PK12 (152)
- Mitutoyo Measuring and Layout Tools