Shop All Rulers and Straight Edges
Mitutoyo
Steel Rule, Flexible, 12In, 32/64/10/100ths
Mfr # 182-223
Zoro # G0422992
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 12 in
- Material Stainless Steel
- Graduations Front: 32nds and 64ths, Back: 10ths and 100ths
- Width (In.) 1/2 in
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 182-223
- Zoro # G0422992
- UPC # 603908056614
- Country of Origin Japan
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 12 in |
Width (In.) | 1/2 in |
Folded Length | 6 in |
Length - SAE | 12 in |
Width - SAE | 1/2 in |
Description
Flexible Rule, Thickness 0.02 in, Graduation Marks 1/100 in, 1/64 in, Coating Chrome, Graduation Color Black, Flexibility Flexible, Graduation Mark Style Etched, Folding Rule Type Inside Read, Backing Material Vinyl, Finish Satin, System of Measurement SAE, Accuracy + 0.005 in/- 0.0035 in, Rule Type Rule, Numeric Marks Inches, Numeric Format Decimal, Length - SAE 12 in, Length - Metric Not Applicable, Folded Length 6 in, Width - SAE 1/2 in, Width - Metric Not Applicable, Graduation Units Inches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Spanner Wrench, 120 to 130mm Capacity (40 Z 120-130)
- MILWAUKEE TOOL Impact Wrench, Cordless, 18VDC, Compact (2863-20, 48-11-1865)
- LENOX Hole Saw (LXAH3GSET11)
- LENOX Band Saw Blade, 15 ft. L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal (1793097)
- MITUTOYO Steel Rule, Flexible, 12 In, 32/64/0.5/1mm (182-225)
- MITUTOYO Steel Rule (182-171)
- MITUTOYO Rule, Pocket, 150 Mm (950-300)
- MITUTOYO Steel Rule, Rigid, 12 In, 32/64/10/100ths (182-123)
- MITUTOYO Steel Rule (182-107)
- MITUTOYO Steel Rule, Flexible, 12In, 32/64/50/100ths (182-222)
- STARRETT Steel Rule, Heavy Spring-Tempered, 48 In (CH404R-48)
- Mitutoyo Rulers and Straight Edges