Shop All Rulers and Straight Edges
Mitutoyo
Steel Rule, Flex, 6 In, 16/32/64ths/0.5/1mm
Mfr # 182-302
Zoro # G2722465
product price: $24.65
/ea
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 6 in
- Material Stainless Steel
- Graduations 16ths, 32nds, 64ths, 1mm, and 1/2mm
- Width (In.) 5/8 in
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 182-302
- Zoro # G2722465
- UPC # 603908056799
- Country of Origin Japan
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 6 in |
Width (In.) | 5/8 in |
Width (mm) | 16 mm |
Length (mm) | 150 mm |
Folded Length | 6 in |
Width - Metric | 16 mm |
Length - Metric | 150 mm |
Width - SAE | 5/8 in |
Length - SAE | 6 in |
Description
If you're looking for a ruler that can make precise measurements, the Mitutoyo 182-302 Steel Rule is your solution. It will help ensure that all of your projects are on point. The steel rule has graduations in 16ths, 32nds, 64ths, 1mm and 1/2mm. This tool measures 150 mm in length and 5/8 in. in width. With its tempered hardened steel construction, this flexible ruler is both sturdy and durable. It also comes with an end hook for more versatility when measuring or marking off items. You'll want to use the Mitutoyo 182-302 Steel Rule when making precise measurements to ensure your work is accurate down to the millimeter.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, Metric, 24mm Head Sz (J1224M-T500)
- MIDWEST FASTENER 1/4" x 2-9/16" 7/16" Long Magnetic Hex Driver Bits 5PK (54061)
- CENTURY DRILL & TOOL Self-Centering Guide Hex Die Stock, 1 in. (98511)
- CRAFTSMAN VERSASTACK Tool System Suitcase, Plastic, Black/Red, 17 in W x 13 in D x 7 in H (CMST17830)
- MITUTOYO Steel Rule (182-107)
- MITUTOYO Rigid Rule, Steel, 24 In. L (182-161)
- MITUTOYO Steel Rule, Rigid, 6 In, 32/64/10/100ths (182-103)
- MITUTOYO Rule, Steel, 24" (182-263)
- MITUTOYO Steel Rule, 6" Size, 3R Graduation, 3/4" W (182-104)
- MITUTOYO Knife Edge, Stra Edge, 4" (528-102)
- WESTCOTT Ruler, Metal, 1st Inch 32nds - Rest 16ths (MR-36)
- Mitutoyo Measuring and Layout Tools