Shop All Rulers and Straight Edges
Mitutoyo
Steel Rule
Mfr # 182-309
Zoro # G0584081
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 41
- Material Steel
- Width (In.) 1
- Color Silver
- Height 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 182-309
- Zoro # G0584081
- Country of Origin Japan
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 41 |
Width (In.) | 1 |
Height | 1 |
Details
Material | Steel |
Color | Silver |
Item | STEEL RULE |
Features | engraved on frontside only |
Description
Steel Rule
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Pkg Of 4 Screws, Pk4 (38940)
- J.W. WINCO GN711-KUS-200-W-L Adhesive Ruler (GN711)
- PROTO 3/8" Drive, SAE 2-1/8" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4968CF)
- RUKO Knockout Punch, 31mm (109310)
- MITUTOYO Rule, Pocket, 150 Mm (950-300)
- MITUTOYO Steel Rule, Flexible, 12In, 32/64/10/100ths (182-223)
- MITUTOYO Steel Rule, Rigid, 12 In, 32/64/10/100ths (182-123)
- MITUTOYO Steel Rule (182-171)
- MITUTOYO Steel Rule, Rigid, 12 In, 8/16/32/64ths (182-121)
- MITUTOYO Rule, Steel, 6", Black (182-212)
- IGAGING 24" Knife Straight Edge w/1/64" Scale - 36-024-KS (36-024-KS)
- Mitutoyo Measuring and Layout Tools