Shop All Rulers and Straight Edges
Mitutoyo
Steel Rule
Mfr # 182-307
Zoro # G0584075
product price: $53.55
/ea
$53.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 20"
- Material Stainless Tempered
- Size 20" x 500mm
- Graduations 1/2mm, 1mm, 1/32, 1/64, 1/16th
- Width (In.) 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 182-307
- Zoro # G0584075
- Country of Origin Japan
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 20" |
Size | 20" x 500mm |
Width (In.) | 5/8" |
Details
Material | Stainless Tempered |
Graduations | 1/2mm, 1mm, 1/32, 1/64, 1/16th |
Finish | Satin Chrome |
Measurement Type | Metric |
Item | Steel Rule |
Description
Steel Rule
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 FUEL 1/2" Ratchet (2558-20)
- KLEIN TOOLS Hole Cutter, 2-12", Circle, 7.2", Aluminum Alloy (89552)
- CS UNITEC Carbide Annular Cutter, 11/16" X 1" (9-1-122 C)
- STARRETT Carbide Tipped Hole Saw, 22/32", 18mm (SM18)
- MITUTOYO Rule, Steel, 18 In (182-241)
- MITUTOYO 300 mm. X 12 in. Steel Rule (504-182-125)
- MITUTOYO Rule, Steel (182-301)
- MITUTOYO Steel Rule, 6" Size, 3R Graduation, 3/4" W (182-104)
- MITUTOYO Rule, Steel (182-261)
- MITUTOYO Steel Rule, Flexible, 6 In, 8/16/32/64ths (182-201)
- MITUTOYO Steel Rule, Size: 450mm (182-151)
- Mitutoyo Measuring and Layout Tools