Shop All Rulers and Straight Edges
Mitutoyo
Steel Rule
Mfr # 182-231
Zoro # G0907308
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 12
- Material Steel
- Width (In.) 1
- Color Silver
- Features Full flexible rules (thickness 1/64")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 182-231
- Zoro # G0907308
- Country of Origin Japan
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 12 |
Width (In.) | 1 |
Height | 1 |
Details
Material | Steel |
Color | Silver |
Item | STEEL RULE |
Features | Full flexible rules (thickness 1/64") |
Description
Steel Rule
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC 1" Pistol Grip Air Impact Wrench 1920 ft.-lb. (CP6910-P24)
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/16 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank (51817)
- ROBERTS Carpet Heat Bond Iron, 120V (10-282G-2)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (31501401)
- MITUTOYO Flexible Rule, SS, 300 x 13mm (182-226)
- MITUTOYO Satin Steel Rule 1mm/.5mm (182-131)
- MITUTOYO Steel Rule, Flexible, 6 In, 32/64/10/100ths (182-203)
- MITUTOYO Steel Rule (182-271)
- MITUTOYO Flexible Rule, SS, 150 x 12.7mm, 1mm, 0.5mm (182-211)
- MITUTOYO Steel Rule, Flexible, 12In, 32/64/50/100ths (182-222)
- CRESCENT LUFKIN RULE 6'WOOD FOLD OUT 5/8"" (TX46N)
- Mitutoyo Rulers and Straight Edges