Shop All Rulers and Straight Edges
Mitutoyo
Steel Rule
Mfr # 182-171
Zoro # G0584066
$68.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 24.5
- Material Steel
- Width (In.) 1.5
- Color Silver
- Height 0.01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 182-171
- Zoro # G0584066
- Country of Origin Japan
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 24.5 |
Width (In.) | 1.5 |
Height | 0.01 |
Details
Material | Steel |
Color | Silver |
Item | STEEL RULE 600 |
Features | stainless tempered |
Description
Steel Rule
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 Flutes (305715)
- TEKTON 1/2 Inch Drive Deep 12-Point Socket Set, 29-Piece (10-38 mm) (SHD92016)
- IRWIN Line Level (1794483)
- MILWAUKEE TOOL 11mm Metric Combination Wrench (45-96-9511)
- MITUTOYO Steel Rule, Rigid, 12 In, 32/64/0.5/1mm (182-125)
- MITUTOYO Steel Rule, Rigid, 12 In, 32/64/10/100ths (182-123)
- MITUTOYO Satin Steel Rule 1mm/.5mm (182-131)
- MITUTOYO Steel Rule, Flexible, 12 In, 32/64/0.5/1mm (182-225)
- MITUTOYO Steel Rule, Flexible, 12 In, 32/64/0.5/1mm (182-305)
- MITUTOYO Steel Rule (182-165)
- FOWLER 6" 5R Flexible Steel Rule (523000060)
- Mitutoyo Rulers and Straight Edges