Shop All Rulers and Straight Edges
Mitutoyo
Steel Rule
Mfr # 182-145
Zoro # G0907271
product price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 18.5
- Material Steel
- Width (In.) 1.5
- Color Silver
- Height 0.01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 182-145
- Zoro # G0907271
- Country of Origin Japan
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 18.5 |
Width (In.) | 1.5 |
Height | 0.01 |
Details
Material | Steel |
Color | Silver |
Item | STEEL RULE 450X18" |
Features | stainless tempered |
Description
Steel Rule
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 2.27mm (112302270)
- SUNEX WR SET 8 PC 3/8" DR CROWS FOOT SAE (SU9708)
- KIPP Cam Lever Adjustable Size: 2 M08X30, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0006.2501108X30)
- VERMONT GAGE Go/No Go Plug Gage Assy, M16.0-1.50 6H (302137030)
- MITUTOYO Steel Rule, Rigid, 6x3/4 In, 8/16/32/64ths (182-101)
- MITUTOYO Steel Rule (182-108)
- MITUTOYO Rule, Steel (182-261)
- MITUTOYO Steel Rule, Rigid, 6In, 32/64ths/0.5/1mm (182-105)
- MITUTOYO Rule, Steel, 150 x 6" (182-106)
- MITUTOYO Flexible Rule, SS, 150 x 12.7mm, 1mm, 0.5mm (182-211)
- WESTCOTT Ruler, 15 Inch, Data Highlight (10580)
- Mitutoyo Measuring and Layout Tools