Shop All Rulers and Straight Edges
Mitutoyo
Steel Rule
Mfr # 182-108
Zoro # G0907256
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 6"
- Material Stainless Tempered
- Size 6" x 150mm
- Graduations 1/10, 1/50, 1mm, 0.5mm
- Width (In.) 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 182-108
- Zoro # G0907256
- Country of Origin Japan
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 6" |
Size | 6" x 150mm |
Width (In.) | 3/4" |
Details
Material | Stainless Tempered |
Graduations | 1/10, 1/50, 1mm, 0.5mm |
Finish | Satin Chrome |
Measurement Type | Metric |
Item | Steel Rule |
Description
Steel Rule
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 9" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (20558B956R)
- FREUD Super Dado Sets, 6 (SD506)
- ALLPOINTS Mirror, Inspection Extend Ible (8016437)
- INSIZE Spring Divider, Steel, 0 to 11.42" Range (7247-300)
- MITUTOYO Steel Rule, Rigid, 6x3/4 In, 8/16/32/64ths (182-101)
- MITUTOYO Steel Rule, Flexible, 12 In, 32/64/0.5/1mm (182-305)
- MITUTOYO Steel Rule (182-309)
- MITUTOYO Steel Rule (182-165)
- MITUTOYO Steel Rule (182-145)
- MITUTOYO Rule, Pocket, 150 Mm (950-300)
- STARRETT Steel Rule, Spring Tempered, 12 In, Type 36 (C636-300)
- Mitutoyo Rulers and Straight Edges