Shop All Rulers and Straight Edges
Mitutoyo
Steel Rule
Mfr # 182-107
Zoro # G0907247
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 7
- Material Steel
- Width (In.) 1
- Color Silver
- Height 0.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 182-107
- Zoro # G0907247
- Country of Origin Japan
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 7 |
Width (In.) | 1 |
Height | 0.1 |
Details
Material | Steel |
Color | Silver |
Item | STEEL RULE 150X6" |
Features | stainless tempered |
Description
Steel Rule
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G Bright HSS-E RHS/RHC #50 (C72150)
- BONDHUS 6mm Ball End Screwdriver - Xlong Hex 6mm (3768)
- WESTWARD Silver/Deming Drill, 23/32, HSS, 118 Deg (4UM72)
- PROTO 3/4 in Drive, 1-3/8" Triple Square SAE Socket, 12 Points (J5544)
- MITUTOYO Satin Steel Rule 1mm/.5mm (182-131)
- MITUTOYO Flexible Rule, SS, 150 x 13mm (182-208)
- MITUTOYO Rule, Steel (182-261)
- MITUTOYO Rule, Steel, 150 x 6" (182-106)
- MITUTOYO Steel Rule, Rigid, 12 In, 32/64/0.5/1mm (182-125)
- MITUTOYO Steel Rule, Flexible, 6 In, 8/16/32/64ths (182-201)
- TESA BROWN & SHARPE Precision Square Set, 3 Pieces (599-540-246)
- Mitutoyo Rulers and Straight Edges