Shop All Gauge Blocks and Clamps
Mitutoyo
Steel, MM, Rect, Asme 0,112 pcs. set
Mfr # 516-938-26
Zoro # G7777642
product price: $3,634.99
/ea
Free Shipping & Returns
$3,634.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15
- Material Steel
- Width 9
- Height 3
- parallelism parallelism is measured by attaching the optical paralled (optional accessory) to the gage block set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 516-938-26
- Zoro # G7777642
- UPC # 603908395737
- Country of Origin Japan
- Category Gauge Blocks and Clamps
Dimensions
Length | 15 |
Width | 9 |
Height | 3 |
Details
Item | 112 PC SET, MM, RECT, STEEL, ASME 0 |
Material | Steel |
parallelism | parallelism is measured by attaching the optical paralled (optional accessory) to the gage block set |
Description
Steel,MM,Rect,Asme 0,112 pcs. set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 10" Wood Rasp, Round - Second Cut (15017)
- WESTWARD 10" Insulated Water Pump Pliers (1YXJ2)
- MILWAUKEE TOOL Milwaukee 48207490 SDS Bit Assortment (48-20-7490)
- WILLIAMS Williams Black Penta Socket. 3/8" D (BB-526)
- MITUTOYO Rect Steel, Asme 0, 0.1009" (611129-531)
- MITUTOYO Rect Steel, As-1, 12" (611223-541)
- MITUTOYO Gage Block, Rect, Steel, 2.00 In, ASME 0 (611202-531)
- MITUTOYO Gage Block, 1/32" L, 3/8" H, Steel, ASME 0 (611611-531)
- MITUTOYO Gage Block, 6" L, 15/16" H, Steel, ASME 0 (614206-531)
- MITUTOYO Rect Steel, Asme 0, 8.0" (611208-531)
- VERMONT GAGE Pin Gage, Plus, 0.072 In, Black (911107200)
- Mitutoyo Gauge Blocks and Clamps