Shop All Gauge Blocks and Clamps
Mitutoyo
Steel, MM, Rect, As-1, 87 pcs. set
Mfr # 516-947-26
Zoro # G7777697
product price: $2,352.99
/ea
Free Shipping & Returns
$2,352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14.5
- Width 8.5
- Material Steel
- Height 3
- parallelism parallelism is measured by attaching the optical paralled (optional accessory) to the gage block set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 516-947-26
- Zoro # G7777697
- UPC # 603908386148
- Country of Origin Japan
- Category Gauge Blocks and Clamps
Dimensions
Length | 14.5 |
Width | 8.5 |
Height | 3 |
Details
Item | 87 PC/ SET, MM, RECT, STEEL, AS-1 |
Material | Steel |
parallelism | parallelism is measured by attaching the optical paralled (optional accessory) to the gage block set |
Description
Steel,MM,Rect,As-1,87 pcs. set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Air Siding Nailer, Full Rnd, 15 Deg (N66C-1)
- BUCKET BOSS Tool Pouch, Tool Pouch, Green, Polyester, 1 Pockets (54160)
- WIHA Insulated Socket Set, 10 pc. (31595)
- J.W. WINCO DIN653-M3-6 Flat Knurled Thumb Screw (3N6F48)
- MITUTOYO Rect Steel, As-1, 5.0mm (611615-541)
- MITUTOYO Gage Block, 7/64" L, 3/8" H, ASME AS-1 (611191-541)
- MITUTOYO GBlck Acs, Plain Jaw, .50 In (619052)
- MITUTOYO High Accuracy Check Master, Hmc-450H (515-761)
- MITUTOYO Gage Block, Square, Steel, 2.00 In, ASME 0 (614202-531)
- MITUTOYO Gage Block, 3/4" L, 3/8" H, Steel, ASME 0 (611217-531)
- ECLIPSE MAGNETICS Magnetic V Block E934 (E934)
- Mitutoyo Precision Gauges & Accessories