Shop All Surface Tester Accessories
Mitutoyo
Standard Drive Unit, 2.28 in. W Paper
Mfr # 178-235-3
Zoro # G9243981
product price: $1,348.99
/ea
Free Shipping & Returns
$1,348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Ra, Ry, Rz, Rt, Rp, Rq, Rv, Rsk, Rku, Rc, RSm, S, RPc, R3z
- Analysis Graph Bearing Area Curve, Amplitude Distribution Curve
- Dimensions (In.) 6.85 W x 2.59 D x 2 H
- Power Supply Ni-MH Battery, AC Adapter
- Paper Type Thermal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 178-235-3
- Zoro # G9243981
- UPC # 603908412342
- Country of Origin Japan
- Category Surface Tester Accessories
Dimensions
Dimensions (In.) | 6.85 W x 2.59 D x 2 H |
Paper Width (In.) | 2.28 in |
Details
Item | Surface Roughness Tester Drive Unit |
Profile | Ra, Ry, Rz, Rt, Rp, Rq, Rv, Rsk, Rku, Rc, RSm, S, RPc, R3z |
Analysis Graph | Bearing Area Curve, Amplitude Distribution Curve |
Power Supply | Ni-MH Battery, AC Adapter |
Paper Type | Thermal |
For Use With | Mfr. No. 178-563-01A, 178-563-02A, 173-573-01A, 178-573-02A |
Description
Surface Roughness Tester Drive Unit, Profile Ra, Ry, Rz, Rt, Rp, Rq, Rv, Rsk, Rku, Rc, RSm, S, RPc, R3z, Analysis Graph Bearing Area Curve, Amplitude Distribution Curve, Dimensions (In.) 6.85 W x 2.59 D x 2 H, Power Supply Ni-MH Battery, AC Adapter, Paper Type Thermal, Paper Width (In.) 2.28 in, For Use With Mfr. No. 178-563-01A, 178-563-02A, 173-573-01A, 178-573-02A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO 0 to 150/0.01mm Outside Mike I/A (104-135A)
- WITTE Precision Slotted Screwdriver 1/8 in Round (9T 89718)
- WESTWARD 1/4 in Drive Torx(R) Socket Bit SAE T30 Tip, 1 1/2 in L (54TN13)
- BOSCH Natural Stone Tile Bit, 1/4" (NS300)
- MITUTOYO Manual Column Stand, Granite Base (178-039)
- MITUTOYO Standard Roughness Specimen (178-602)
- MITUTOYO Standard Detectors, 0.98 in. W Paper (178-390)
- MITUTOYO Standard Drive Unit, 0.98 in. W Paper (178-230-3)
- INSIZE Surface Specimen Set (ISR-CSE319)
- INSIZE Surface Specimen Set (ISR-CSE316)
- STARRETT Surface Plate Stand, Steel, 24"x36"x30 (82259)
- Mitutoyo Surface Tester Accessories