Shop All Precision Measuring Accessories
Mitutoyo
Standard Bar, 7"
Mfr # 167-147
Zoro # G7801768
product price: $51.69
/ea
$51.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 1.5
- Height (In.) 1.5
- Length (In.) 8
- Special Features flat and lapped measuring faces
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 167-147
- Zoro # G7801768
- UPC # 603908050223
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Width (In.) | 1.5 |
Height (In.) | 1.5 |
Length (In.) | 8 |
Details
Item | STANDARD BAR 7 IN |
Special Features | flat and lapped measuring faces |
Color | Black |
Description
Standard Bar,7 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, VG436, 1/4 D, 3/8 Cut L (VG436-2500)
- IRWIN WELDTEC SHIP AUGER 7/8"" (3043011)
- WESTWARD 1/4" Drive 84 Geared Teeth Pear Head Style Hand Ratchet, 5" L, Chrome Finish (53YV76)
- GREAT NECK Great Neck Saw 36in. Aluminum Ruler 10189 (10189)
- MITUTOYO Connecting Cable, 3M, At100 (09AAA030A)
- MITUTOYO Adapter, 5C At100/0.005mm Old Count (09AAA198)
- MITUTOYO Eyepiece, 15X 176-116 (176-116)
- MITUTOYO Calibration Block for 5RCF3/5RCF4 (12AAA715)
- MITUTOYO Extension Adapter/Digimatic Cable (02ADF640)
- MITUTOYO Bsb, 20X (215-405-10)
- PRO-SERIES Drill Press Center Finder - Made in the USA (4401-0027)
- Mitutoyo Precision Measuring Accessories