Shop All Precision Measuring Accessories
Mitutoyo
Standard Bar, 3"
Mfr # 167-143
Zoro # G7801713
product price: $29.45
/ea
$29.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 1.5
- Height (In.) 1.5
- Length (In.) 4
- Color Black
- Special Features flat and lapped measuring faces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 167-143
- Zoro # G7801713
- UPC # 603908050186
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Width (In.) | 1.5 |
Height (In.) | 1.5 |
Length (In.) | 4 |
Details
Item | STANDARD BAR 3 IN |
Color | Black |
Special Features | flat and lapped measuring faces |
Description
Standard Bar,3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE Locking C-Clamps 6" (E20-6)
- FLEMING SUPPLY Stubby Claw Hammer, Mini Fiberglass Hammer with Comfort Grip Handle, 8-ounce, Home Repair, DIY (730035QRH)
- ACDELCO G12 K9 Combo- 1/4" & 3/8" Cordless Ratchet Wrench, 1-Battery (ARW1209-K9)
- STARRETT Thickness Gage, 26 Tapered Leaves (66T)
- MITUTOYO SPC Connecting Cable, 40 In, w/Data Switch (959149)
- MITUTOYO 18In.Dm Scale Unit/Multi-Functionhor (572-474)
- MITUTOYO Connecting Cable, U-Wave, E (02AZD790E)
- MITUTOYO U-Wave Connecting Cable B for 5RCE9 (02AZD790B)
- MITUTOYO Usb Communication Cable for Sj210 (12AAL068)
- MITUTOYO Green Filter for Pj500 (172-286)
- TESA BROWN & SHARPE Dovetail Extension, 0.75" L x 0.375" W (599-7052)
- Mitutoyo Precision Measuring Accessories