Shop All Micrometer Accessories
Mitutoyo
Standard Bar 2 In
Mfr # 167-142
Zoro # G0971120
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Weight 0.05
- Overall Height 1
- Overall Width 2.5
- Features flat and lapped measuring surfaces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 167-142
- Zoro # G0971120
- Country of Origin Japan
- Category Micrometer Accessories
Dimensions
Overall Height | 1 |
Overall Width | 2.5 |
Overall Length | 1 |
Details
Item | STANDARD BAR 2 IN |
Color | Black |
Weight | 0.05 |
Features | flat and lapped measuring surfaces |
Description
Standard Bar 2 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/16 In (P326FT)
- FEIN CG13-150PDEV 6 In. Angle Grinder (CG13-150PDEV)
- PROTO Open End Wrench, 1/4 x 1/4 in., 15/75 Deg (J3316)
- MITUTOYO Dial Test Indicator, Hori, 0 to 0.030 In (513-412-10E)
- MITUTOYO Micrometer Head, 0 to 1/2" Range, Steel (148-811-10)
- MITUTOYO Base Assembly For 3-Wire Measure (156-106)
- MITUTOYO Tip/M3 24-14 Tpi (126-803)
- MITUTOYO Micrometer Head, 0 to 13mm Range, Steel (148-853)
- MITUTOYO Micrometer Head, 0 to 13mm Range, Steel (148-104)
- MITUTOYO Mic Head 2 In, .001 In, .5 In, Pln, F, CT (151-272)
- STARRETT End Measuring Rod, 1/4 In, w/Rubber Handle (234A-5)
- Mitutoyo Precision Gauges & Accessories