Shop All Precision Measuring Accessories
Mitutoyo
Standard Bar, 1"
Mfr # 167-141
Zoro # G7801689
$25.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Special Features flat and lapped measuring faces
- Length (In.) 1
- Width (In.) 2.5
- Height (In.) 1
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 167-141
- Zoro # G7801689
- UPC # 603908050162
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Length (In.) | 1 |
Width (In.) | 2.5 |
Height (In.) | 1 |
Details
Item | STANDARD BAR 1 IN |
Special Features | flat and lapped measuring faces |
Color | Black |
Description
Standard Bar,1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, Button Handle, 3" Grip L (LBR-SS7154)
- KLEIN TOOLS Screwdriver, Adjustable Length, SQ #1, #2 #1, #2 4" to 8" (32708)
- CAPRI TOOLS 1/4 in Drive 4.5 mm 6-Point Metric Shallow Socket (1-2141)
- DYNAMIC Tools 1/4" Drive Torx® Head Socket, Std Length Chrome, Torx® Bit T15 (D002315)
- MITUTOYO SPC Cable, 80 In, For 570/543/575/572 (905409)
- MITUTOYO Connecting Cable, U-Wave, D (02AZD790D)
- MITUTOYO Attachment, M-Type, MM, Pair (07CZA056)
- MITUTOYO 400-500/0.01Mm Outside Mike I/A (104-143A)
- MITUTOYO USB-ITN-E (06AFM380E)
- MITUTOYO Head Assy, for Ht/Bm, 0.65-0.8" (04AZA722)
- MITUTOYO Optical Parallel, 12.12mm (157-102)
- Mitutoyo Precision Measuring Tools