Shop All Precision Measuring Accessories
Mitutoyo
Stand for PH-3515, 30" D, 30" L
Mfr # 64PMI308
Zoro # G0581347
product price: $798.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$798.99
Free 30-Day Returns
Key Features
- Type Steel Stand with Locked Storage
- Length (In.) 30
- For Use With Profile Projector, PH-3515
- Application Stand for Profile Projector
- Width (In.) 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 64PMI308
- Zoro # G0581347
- UPC # 603908547112
- Country of Origin United States
- Category Precision Measuring Accessories
Dimensions
Length (In.) | 30 |
Width (In.) | 24 |
Height (In.) | 27 |
Depth (In.) | 30 |
Size | 25 in x 22 in x 26 in |
Maximum Stand Height | 26 in |
Overall Width | 22 in |
Overall Length | 25 in |
Details
Item | Optical Comparator Stand |
Type | Steel Stand with Locked Storage |
For Use With | Profile Projector, PH-3515 |
Application | Stand for Profile Projector |
Construction | Steel |
Open or Cabinet | Cabinet |
Mobile or Stationary | Stationary |
Description
Optical Comparator Stand, Compatible with Brand and Series Mitutoyo PH-3515F, Construction Steel, Maximum Stand Height 26 in, Mobile or Stationary Stationary, Open or Cabinet Cabinet, Overall Length 25 in, Overall Width 22 in, Size 25 in x 22 in x 26 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 12" Adjustable Wrench (48-22-7412)
- RIDGID Pipe Thread Die, 1 1/2 In, Alloy, 4Pc (37845)
- KRAFT TOOL Buckaroo Straighte, 40" x 1-3/8" x 2 (CC897)
- PARLEC Shell Mill Holder, CAT40, Pilot Dia 1.0 In (C40-10SM2)
- MITUTOYO Gage Stand, Dial, 3/8" Dia Stem Hole (7007-10)
- MITUTOYO Depth Base Attachment, 100mm (050084-10)
- MITUTOYO Parts 167-151 11" (167-151)
- MITUTOYO Setting Ring, 3.5" (177-319)
- MITUTOYO Counter, 120V, Ec-101D (542-007A)
- MITUTOYO Lifting Knob, In/Id-N (21EZA150)
- MITUTOYO SPC Connecting Cable, 80 In, w/Data Switch (959150)
- Mitutoyo Set Up & Alignment Tools