Shop All Precision Measuring Accessories
Mitutoyo
Stand, 25" D, 25" L
Mfr # 64PMI167
Zoro # G0581301
product price: $795.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$795.99
Free 30-Day Returns
Key Features
- Type Steel Stand with Locked Storage
- Width (In.) 25
- Length (In.) 25
- For Use With Profile Projector, PJ-A3000
- Application Stand for Profile Projector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 64PMI167
- Zoro # G0581301
- UPC # 603908369516
- Country of Origin United States
- Category Precision Measuring Accessories
Dimensions
Width (In.) | 25 |
Length (In.) | 25 |
Depth (In.) | 25 |
Height (In.) | 35 |
Size | 20 in x 22.4 in x 32 in |
Overall Length | 20 in |
Maximum Stand Height | 32 in |
Overall Width | 22.4 in |
Details
Item | Optical Comparator Stand |
Type | Steel Stand with Locked Storage |
For Use With | Profile Projector, PJ-A3000 |
Application | Stand for Profile Projector |
Open or Cabinet | Cabinet |
Construction | Steel |
Mobile or Stationary | Stationary |
Description
If you are looking for a sturdy stand to use with your profile projector, the Mitutoyo 64PMI167 is an excellent choice. This steel stand is designed to securely hold your profile projector in place. It has a locked storage area that provides additional security for your valuable tools. The overall length of the product is 20 in., while its maximum height measures 32 in. It also has an overall width of 22.4 in., and a depth of 25 in.. You will be able to rely on this Mitutoyo 64PMI167 Stand for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Toggle Clamp Vertical, Foot Horiz., Stainless Steel Bright, Blue (K0662.105001)
- GUARDAIR Pistol Grip Syphon Spray Gun (79WGD)
- EDWARDS Press Brake Tooling Set (PRB06)
- SUMITOMO GNDMR122K-050 (2600W51)
- MITUTOYO Precision Riser Block, 6" (515-116)
- MITUTOYO Height Gage, Adaptor, Inch (12AAA233)
- MITUTOYO 32In.Dm Scale Unit/Multi-Functionhor (572-476)
- MITUTOYO 2-12/.001Ft I.M. Ext.Rod (137-212)
- MITUTOYO U-Wave Transmitter, Wireless SPC (02AZD730G)
- MITUTOYO Wireless Transmitter, 1.530" D, 0.510" H (264-622)
- STARRETT Adj. Parallel Set Plastic Case, Holds 4 (S154SZZ)
- Mitutoyo Set Up & Alignment Tools