Shop All Digital Scale Units
Mitutoyo
St-F11C-100A-L02
Mfr # 579-711-21
Zoro # G7783111
product price: $13,555.99
/ea
Free Shipping & Returns
$13,555.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features ultra compact linear scale
- Standards 2m fiber length
- Weight 2
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 579-711-21
- Zoro # G7783111
- UPC # 603908632306
- Country of Origin Japan
- Category Digital Scale Units
Details
Item | ST-F11C-100A-L02 |
Features | ultra compact linear scale |
Standards | 2m fiber length |
Weight | 2 |
Color | Black |
Description
St-F11C-100A-L02
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATT Bag/Tote, Tool Bag, Black, Nylon, 31 Pockets (660ZT)
- WHEELER-REX NPT Dies UDH, 1/2 to 3/4 (847745)
- GENERAL TOOLS Tubing Cutter Wheel For 3ZG90 (RW122)
- MICRO 100 Brazed Tool Bit, CR, 5 In L (CR-104)
- MITUTOYO Digital Scale Unit, 8 In, Vertical (572-312-10)
- MITUTOYO Linear Scales ABs, At715-250 (539-804R)
- MITUTOYO KA Counter, 6-19/32" D, 6-19/32" L, 2-3/4"H (174-183A)
- MITUTOYO Absolute Digital Scale Unit, 17.480/444 L (572-213-10)
- MITUTOYO Digital Readout Mill Pkg, 16x36 In (64PKA062A)
- MITUTOYO Digital Scale Unit, 6 In, Vertical (572-311-10)
- ACTI Rackmount Standalone Nvr 32-Channel 4-Ba (ENR-421-8TB)
- Mitutoyo Set Up & Alignment Tools