Shop All Gauge Blocks and Clamps
Mitutoyo
Square, Steel, Asme 0, 20"
Mfr # 614225-531
Zoro # G7796999
product price: $1,077.99
/ea
Free Shipping & Returns
$1,077.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.5
- Material Steel
- Width 2.5
- Height 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 614225-531
- Zoro # G7796999
- UPC # 603908387480
- Country of Origin Japan
- Category Gauge Blocks and Clamps
Dimensions
Length | 3.5 |
Width | 2.5 |
Height | 1 |
Details
Item | 20", SQUARE, STEEL, ASME 0 |
Material | Steel |
Description
Square,Steel,Asme 0,20 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 21 mm Size 6 pt Standard Depth, Black Oxide (J7421M)
- PROTO 1" Drive Impact Socket Set, SAE, 16 pcs (J76116)
- HALDER SIMPLEX Simplex 60 Mallet w/Red Plastic/StandUp (3026.26)
- GREENFIELD THREADING Straight Flute Hand Tap, Semi-Bottoming, 3 (313583)
- MITUTOYO 0.128 In, RECT, STEEL, ASME 0 (611168-531)
- MITUTOYO 81 Pc, Inch, Square, Steel, Asme 0 (516-402-26)
- MITUTOYO Gage Block, Rectangular, 0.05 In, ASME 0 (611105-531)
- MITUTOYO Gage Block, Square, Steel, 0.100 In, ASME 0 (614191-531)
- MITUTOYO Square, Steel, As-2, 28 pcs. set (516-420-26)
- MITUTOYO Gage Block Set, AS-1, 0.625-2 In, 9Pc (516-935-26)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.100in (111210000)
- Mitutoyo Gauge Blocks and Clamps