Shop All Gauge Blocks and Clamps
Mitutoyo
Square, Steel, Asme 0, 0.129"
Mfr # 614169-531
Zoro # G7794293
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.5
- Material Steel
- Width 2.5
- Height 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 614169-531
- Zoro # G7794293
- UPC # 603908387442
- Country of Origin Japan
- Category Gauge Blocks and Clamps
Dimensions
Length | 3.5 |
Width | 2.5 |
Height | 1 |
Details
Item | 0.129", SQUARE, STEEL, ASME 0 |
Material | Steel |
Description
Square,Steel,Asme 0,0.129 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Oscillating Blade, Carbide Grt, 2-3/4 in L (OSL234HG)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 41 mm Size, Deep Socket, Black Phosphate (49-66-6416)
- WESTWARD Mallet, Steel/PVC, 24 oz., 13-3/8 In. L (22PN87)
- DYNAMIC Tools 7/16" Stubby Flex Head Ratcheting Wrench (D076214)
- MITUTOYO Square, Steel, Asme 0, 20" (614225-531)
- MITUTOYO Gage Block, 0.078 in. Measuring Range (611612-531)
- MITUTOYO Gage Block, Square, Steel, 1.00 In, ASME 0 (614201-531)
- MITUTOYO Gage Block, 6" L, 15/16" H, Steel, ASME 0 (614206-531)
- MITUTOYO Rect Steel, Asme 0, 0.148" (611188-531)
- MITUTOYO 81 Pc, Inch, Square, Steel, Asme 0 (516-402-26)
- HHIP 1-2-3 Precision 11 Hole Block Set (3402-0051)
- Mitutoyo Precision Measuring Tools