Shop All Gauge Blocks and Clamps
Mitutoyo
Square, Steel, As-2, 28 pcs. set
Mfr # 516-420-26
Zoro # G7777301
product price: $622.99
/ea
Free Shipping & Returns
$622.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14.5
- Width 8.5
- Material Steel
- Height 2.5
- Overall Width 8.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 516-420-26
- Zoro # G7777301
- UPC # 603908395157
- Country of Origin Japan
- Category Gauge Blocks and Clamps
Dimensions
Length | 14.5 |
Width | 8.5 |
Height | 2.5 |
Overall Width | 8.5 |
Overall Height | 2.5 |
Overall Length | 14.5 |
Details
Item | 28 PC SET, SQUARE, STEEL, AS-2 |
Material | Steel |
Features | Inch Block Set, Long Block Set, Wear Block Set |
Color | Silver |
Weight | 11.5 |
Description
Square,Steel,As-2,28 pcs. set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8 in Drive 90 Geared Teeth Flex Head Ratchet, Chrome (48-22-9041)
- MILWAUKEE TOOL Spline to SDS-Plus Adapter (48-03-3015)
- WRIGHT TOOL 3/4" Drive Impact Extension, SAE, 1 pcs, Black Oxide, 7 in L (6907)
- RIDGID Pipe Threading and Cutting Machines, 1/8 in to 2 in, Rod: 1/4 in to 1 in Bolt: 1/4 in to 1 in (700)
- MITUTOYO Rect, In, Steel, Asme 0, 8 pcs. (516-712-26)
- MITUTOYO Gage Block, Rectangular, 0.50 In, ASME 0 (611195-531)
- MITUTOYO Gage Block, Rect, Steel, 0.150 In, ASME 0 (611115-531)
- MITUTOYO Gage Block, Rect, Steel, 2.00 In, ASME 0 (611202-531)
- MITUTOYO Rect Cera, Asme 0, 0.75" (613217-531)
- MITUTOYO Gage Block, Rect, Steel, 0.250 In, ASME 0 (611212-531)
- VERMONT GAGE Pin Gage, Plus, 0.288 In, Black (911128800)
- Mitutoyo Precision Measuring Tools