Shop All Gauge Blocks and Clamps
Mitutoyo
Square, Steel, As-1, 76 pcs. set
Mfr # 516-451-26
Zoro # G7777441
product price: $3,943.99
/ea
Free Shipping & Returns
$3,943.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15
- Width 9
- Height 3
- parallelism parallelism is measured by attaching the optical paralled (optional accessory) to the gage block set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 516-451-26
- Zoro # G7777441
- UPC # 603908484172
- Country of Origin Japan
- Category Gauge Blocks and Clamps
Dimensions
Length | 15 |
Width | 9 |
Height | 3 |
Details
Item | 76 PC SET, MM, SQUARE, STEEL, AS-1 |
parallelism | parallelism is measured by attaching the optical paralled (optional accessory) to the gage block set |
Description
Square,Steel,As-1,76 pcs. set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Clamp Hold-Down Action 207-Lb (207-LB)
- DRILL AMERICA .3120 HSS Dowel Pin Reamer (DWRRDP.3120)
- KRAFT TOOL Western Style Hand Gro, 6"x6" 1/8"R 1/2"D (CF1218)
- HHIP MT4/5/6 Drift/Center Key (3900-0264)
- MITUTOYO Rect Steel, Asme 0, 20" (611225-531)
- MITUTOYO 81Pcs/Set In, Square, As-2 (516-404-26)
- MITUTOYO Gage Block, Square, Steel, 2.00 In, ASME 0 (614202-531)
- MITUTOYO Rect Steel, Asme 0, 0.148" (611188-531)
- MITUTOYO Rect Steel, As-1, 5.0mm (611615-541)
- MITUTOYO Gage Block, 25/64" L, 3/8" H, Steel, ASME 0 (611671-531)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.188in (111218800)
- Mitutoyo Gauge Blocks and Clamps