Shop All Gauge Blocks and Clamps
Mitutoyo
Square, Steel, As-1, 1.0"
Mfr # 614201-541
Zoro # G7797452
product price: $47.69
/ea
$47.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.5
- Width 2.5
- Material Steel
- Height 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 614201-541
- Zoro # G7797452
- UPC # 603908523017
- Country of Origin Japan
- Category Gauge Blocks and Clamps
Dimensions
Length | 3.5 |
Width | 2.5 |
Height | 1 |
Details
Item | 1.0", SQUARE, STEEL, AS-1 |
Material | Steel |
Description
Square,Steel,As-1,1.0 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 30 mm Size 6 pt Standard Depth, Black Oxide (J7430M)
- DRILL AMERICA 2" Die Stocks (DWTDS2INCH)
- OSG Micro Drill Bit, 50mm L, 3.00mm Shank dia. (48172234)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-2001000)
- MITUTOYO Rect Cera, Asme 0, 2.0mm (613612-531)
- MITUTOYO Gage Block Set, ASME 0, 0.050-4, 81Pc (516-902-26)
- MITUTOYO Rect Steel, Asme 0, 0.148" (611188-531)
- MITUTOYO GBlck Acs, Plain Jaw, .50 In (619052)
- MITUTOYO Square, Steel, Asme 0, 0.129" (614169-531)
- MITUTOYO Gage Block, Square, Steel, 0.100 In, ASME 0 (614191-531)
- VERMONT GAGE Pin Gage, Plus, 0.115 In, Black (911111500)
- Mitutoyo Precision Measuring Tools