Shop All Gauge Blocks and Clamps
Mitutoyo
Square, Steel, As-1, 0.20"
Mfr # 614192-541
Zoro # G7796728
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.5
- Material Steel
- Width 2.5
- Height 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 614192-541
- Zoro # G7796728
- UPC # 603908534594
- Country of Origin Japan
- Category Gauge Blocks and Clamps
Dimensions
Length | 3.5 |
Width | 2.5 |
Height | 1 |
Details
Item | 0.20", SQUARE, STEEL, AS-1 |
Material | Steel |
Description
Square,Steel,As-1,0.20 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES #11 Stainless Steel Replacement Blade - 100 pcs., 5 pack (22621)
- STARRETT Inside Micrometer, 1-1/2 to 8" (823AZ)
- INNOVATIVE COMPONENTS Three Prong Knob, 5/16-18 Thread Size, 1"L, Steel (GN5C----3P4L-21)
- MILWAUKEE HAND TRUCKS Milwaukee 48-39-0518 Band Saw Blade, 14 TPI, 35-3/8 in L, Bi-Metal (48-39-0518)
- MITUTOYO Rect Cera, Asme 0, 1.0" (613201-531)
- MITUTOYO Gage Block, Rect, Steel, 2.00 In, ASME 0 (611202-531)
- MITUTOYO 81Pcs/Set In, Square, As-2 (516-404-26)
- MITUTOYO Square, Cera, As-1, 0.1004" (616124-541)
- MITUTOYO Rect Cera, Asme 0, 0.100" (613191-531)
- MITUTOYO Gage Block, 1/8" L, 3/8" H, Steel, ASME AS-1 (611165-541)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.068in (111206800)
- Mitutoyo Gauge Blocks and Clamps