Shop All Gauge Blocks and Clamps
Mitutoyo
Square, In, Cera, As-1, 2 pcs.
Mfr # 516-845-26
Zoro # G7777572
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 3
- Height 3
- Color Silver
- Overall Height 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 516-845-26
- Zoro # G7777572
- UPC # 603908510727
- Country of Origin Japan
- Category Gauge Blocks and Clamps
Dimensions
Length | 12 |
Width | 3 |
Height | 3 |
Overall Height | 3 |
Overall Width | 3 |
Overall Length | 12 |
Details
Item | 2PC, IN, SQUARE, CERA, AS-1 |
Color | Silver |
Features | Inch Block Set, Long Block Set, Wear Block Set |
Weight | 2 |
Description
Square,In,Cera,As-1,2 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8"x25/64" 82 Degree Piloted Countersink (WELCS12-2)
- GREENLEE SAE Plain Ball Hex Key, 7/32" Tip Size, 5 1/16 in Long, 2 3/64 in Short (0254-48)
- WILLIAMS Roll Up Tool Bag, Tool Pouch, 9Pocket 9-1/4"WX10-1/2H, 9 Pockets (R-36A)
- KO-KEN Socket 1 6 Point 42mm 1/2 Sq. Drive (4400A-1)
- MITUTOYO Gage Block, Rect, Steel, 0.250 In, ASME 0 (611212-531)
- MITUTOYO Gage Block, 3" L, 3/8" H, Steel, ASME 0 (611203-531)
- MITUTOYO Rect Cera, Asme 0, 0.100" (613191-531)
- MITUTOYO Rectangular, Asme 0, 87 pcs., MM (516-946-26)
- MITUTOYO Gage Block, 3" L, 15/16" H, Steel, ASME 0 (614203-531)
- MITUTOYO Square, In, Asme 0, 36 pcs. (516-422-26)
- VERMONT GAGE Pin Gage, Minus, 0.084 In, Black (911208400)
- Mitutoyo Gauge Blocks and Clamps