Shop All Gauge Blocks and Clamps
Mitutoyo
Square, Cera, As-1, 0.1004"
Mfr # 616124-541
Zoro # G7796597
product price: $48.25
/ea
$48.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.5
- Width 2.5
- Height 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 616124-541
- Zoro # G7796597
- UPC # 603908444732
- Country of Origin Japan
- Category Gauge Blocks and Clamps
Dimensions
Length | 3.5 |
Width | 2.5 |
Height | 1 |
Details
Item | 0.1004", SQUARE, CERA, AS-1 |
Description
Square,Cera,As-1,0.1004 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Starting Punch 1/8" (J505/16)
- IDEAL Nut Driver, 5/16 in., Solid, Ins, 5 in. (35-9292)
- SUNEX 3/8" Drive Internal Torx Socket Set, Carded on Socket Rail, SAE, 9 pcs (3670S)
- PFERD 8" Square File - Smooth Cut (11089)
- MITUTOYO Gage Block, Square, Steel, 0.500 In, ASME 0 (614195-531)
- MITUTOYO Gage Block, Rect, Steel, 0.150 In, ASME 0 (611115-531)
- MITUTOYO Rect Cera, Asme 0, 2.0" (613202-531)
- MITUTOYO Gage Block, 1/4" L, 3/8" H, Steel, ASME AS-1 (611212-541)
- MITUTOYO Gage Block, 6" L, 15/16" H, Steel, ASME 0 (614206-531)
- MITUTOYO Gage Block, Square, Steel, 4.00 In, ASME 0 (614204-531)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.0165 (111301650)
- Mitutoyo Precision Measuring Tools