Shop All Precision Measuring Accessories
Mitutoyo
Spot Anvil, 5.5mm dia.
Mfr # 810-044
Zoro # G7801110
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Special Features For Rockwell/Rockwell Superficial Type Hardness Testing machine
- Color Silver
- Standards Outside ø5.5 mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 810-044
- Zoro # G7801110
- UPC # 603908572152
- Country of Origin Taiwan, Province of China
- Category Precision Measuring Accessories
Details
Item | SPOT ANVIL, 5.5MM DIA. |
Special Features | For Rockwell/Rockwell Superficial Type Hardness Testing machine |
Color | Silver |
Standards | Outside ø5.5 mm) |
Description
Spot Anvil,5.5mm dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUSCH + LOMB Magnifier, Measuring, 7x (81-34-35)
- KLEIN TOOLS Twisted Pair Installation Kit with Zipper Pouch (VDV026-212)
- KIPP Adjustable Handle, Size: 3 M08 Zinc, Black Satin, Comp: Steel (K0116.3081)
- CRAFTSMAN Wrenches, 1-1/8" Standard SAE Combinatio (CMMT44707)
- MITUTOYO Rs232 Connection Cable, 2M (21EAA131)
- MITUTOYO Scriber, 07GZA000 (07GZA000)
- MITUTOYO Roughness Specimen, In/MM (178-606)
- MITUTOYO Parts 167-912 5 pcs. (167-912)
- MITUTOYO Bsg, 30Hx (215-156-10)
- MITUTOYO Setting Ring, 5mm (177-205)
- INSIZE Dial Test Indicator Universal Holder (6293-5)
- Mitutoyo Precision Measuring Tools