Shop All Micrometers
Mitutoyo
Spline Mic, 100-125/.01mm
Mfr # 111-119
Zoro # G7763590
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.01mm
- Features Carbide Tipped Measuring Faces, The Anvil and Spindle have a Small Diameter for Measuring Splined Shafts, Slots, and Keyways, Ratchet Stop for Constant Force
- Spindle Spline
- Anvil Spline
- Thimble Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 111-119
- Zoro # G7763590
- UPC # 603908023920
- Country of Origin Japan
- Category Micrometers
Details
Item | Spline Micrometer |
Resolution | 0.01mm |
Range | 100 to 125mm |
Features | Carbide Tipped Measuring Faces, The Anvil and Spindle have a Small Diameter for Measuring Splined Shafts, Slots, and Keyways, Ratchet Stop for Constant Force |
Includes | (1) Battery (SR44), (1) Standard Bar, (1) Fitted Plastic Case |
Spindle | Spline |
Anvil | Spline |
Thimble | Ratchet |
Description
Spline Mic,100-125/.01mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Repair Brush for 555 Bender (86420)
- PROTO Ratcheting Wrench, Head Size 14mm (JSCRM14)
- DRILL AMERICA 5/16"x3/8" HSS 2 Flute Single End Ball End Mill (DWCT1110)
- GREY PNEUMATIC SKT 1" DRIVE X 1-13/16" STANDARD IM (GP4058R)
- MITUTOYO Inside Micrometer, Tubular, 4 to 20"/.001", Extension Rod (139-178)
- MITUTOYO Universal Micrometer, 0 to 1", 0.0001" (117-107)
- MITUTOYO Micrometer, 0 to 1", 0.0001, Friction (103-135)
- MITUTOYO Mic, 0 to 1/0 to 25.4mm, Friction, NIST, Case (293-832-30CAL)
- MITUTOYO Hub (147-353)
- MITUTOYO Digit Micrometer (193-101)
- MITUTOYO Electronic Micrometer, 0 to 1", Friction (293-832-30)
- Mitutoyo Micrometers & Sets