Shop All Micrometers
Mitutoyo
Spline Mic, 0-25/.01mm
Mfr # 111-115
Zoro # G7763450
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.01mm
- Features Carbide Tipped Measuring Faces, The Anvil and Spindle have a Small Diameter for Measuring Splined Shafts, Slots, and Keyways, Ratchet Stop for Constant Force
- Spindle Spline
- Anvil Spline
- Thimble Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 111-115
- Zoro # G7763450
- UPC # 603908023883
- Country of Origin Japan
- Category Micrometers
Details
Item | Spline Micrometer |
Resolution | 0.01mm |
Range | 0 to 25mm |
Features | Carbide Tipped Measuring Faces, The Anvil and Spindle have a Small Diameter for Measuring Splined Shafts, Slots, and Keyways, Ratchet Stop for Constant Force |
Includes | (1) Battery (SR44), (1) Fitted Plastic Case |
Spindle | Spline |
Anvil | Spline |
Thimble | Ratchet |
Description
Spline Mic,0-25/.01mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Torsion Bit, SAE, 1/4", Hex, 1/4", 1" (81716)
- RIDGID Roll Groover, Model 920 (920)
- VEGA Hex 5Mm Power Bit x 3-1/2 (190H050A)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Finisher, 1/8 (13812504)
- MITUTOYO Groove Micrometer (146-232)
- MITUTOYO Micrometer, 2 to 3", 0.001, Ratchet (103-179)
- MITUTOYO Point Micrometer, 0 to 1", 30 Deg Steel (112-225)
- MITUTOYO Micrometer, Head, Digit (250-301)
- MITUTOYO Micrometer, Set, 0-150mm, (103-913-50)
- MITUTOYO 50 to 300/0.01mm Inside Mic (141-206)
- MITUTOYO Mic Stand, Fixed, 0-2"/0-50mm (156-105-10)
- Mitutoyo Precision Measuring Tools