Shop All Micrometers
Mitutoyo
Spherical Anvil Micrometer, 0-1"
Mfr # 115-153
Zoro # G1567325
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001"
- Range 0 to 1"
- Operation Vernier
- Features Inch/mm Conversion, IP65 Water/Dust Protection, Designed to Measure the Wall Thickness of Various Tubing
- Includes (1) Battery (SR44), (1) Digit Counter, (1) Standard Bar, (1) Fitted Plastic Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 115-153
- Zoro # G1567325
- UPC # 603908025436
- Country of Origin Japan
- Category Micrometers
Dimensions
Spindle Size | 0.250 in |
Dimension Type | Inch |
Spindle Diameter | 18 mm |
Description
With the Mitutoyo 115-153 Spherical Anvil Micrometer, you can measure to an accuracy of +/-0.00015 in. The micrometer has a range of 0 to 1" and a resolution of 0.0001". It has a vernier operation with a flat spindle. Its ratchet thimble locks positively for higher torque measurements. It also comes with a lever lock nut type and SPC output capability for easy data transfer. When it comes to precise measurements, this micrometer is the tool that will meet your demands.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR AirSpade 1" ID X 10 Ft Lightweight Air Supply Hose (HT57)
- IRWIN MINI QUICKGRIP CLMP6""4PK (1964758)
- SK PROFESSIONAL TOOLS Screwdriver 3/8 in Round with Hex Bolster (81005)
- DRILL AMERICA 9/16"-12 1-1/2" OD HSS Left Hand Round Adjustable Die (DWTH112-91612LH)
- MITUTOYO 18 to 24/.001" Outside Mic I/A (104-202)
- MITUTOYO Digimatic Spline Mike 0 to 1Ft Ip to 65 (331-361-30)
- MITUTOYO Micrometer, Blade Type A, 2-3", .00005" (422-332-30)
- MITUTOYO Outside Micrometer, 0.0001" Resolution (103-931)
- MITUTOYO Micrometer, 3 to 4", 0.0001, Ratchet (103-218)
- MITUTOYO Digital Micrometer, 0 to 1In, Ratchet (293-330-30)
- MITUTOYO Groove Micrometer, 0.055 to 1.05" ID (146-231)
- Mitutoyo Micrometers