Shop All Measuring and Layout Parts
Mitutoyo
Sph-61, Stylus
Mfr # 354883
Zoro # G9626836
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 218 Series
- Impact Rated No
- For Use With Mfr. Model Number CV-2100
- Accessory Type Single Bevel Stylus
- Overall Height 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 354883
- Zoro # G9626836
- Country of Origin Japan
- Category Measuring and Layout Parts
Dimensions
Overall Height | 12 mm |
Details
For Use With | 218 Series |
Impact Rated | No |
For Use With Mfr. Model Number | CV-2100 |
Item | Sph-61, Stylus |
Accessory Type | Single Bevel Stylus |
Application | Contour Measuring Instruments |
Compatible with Manufacturer Model Number | CV-2100 |
Compatible with Brand | Mitutoyo |
Material | Carbide |
Compatible with Manufacturer Part Number | CV-2100 |
Compatible Manufacturer Part Number | CV-2100 |
Compatible with Manufacturer Model Number [NEW] | CV-2100 |
Compatible Manufacturer Model Number | CV-2100 |
For Use with Mfr. Model Number | CV-2100 |
Description
Sph-61, Stylus, Accessory Type Single Bevel Stylus, Application Contour Measuring Instruments, Compatible with Brand Mitutoyo, Compatible with Manufacturer Model Number CV-2100, For Use With 218 Series, Material Carbide, Overall Height 12 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE ® Non-Vacuum Dynorbital-Spirit Random 6 in. (152 mm) Diameter Orbital Sander (59178)
- MORSE Band Saw Blade, 6 ft. 8 in L, 1/2" W, 10 TPI, 0.025" Thick, Carbon Steel (ZHBDR10-6'8)
- DRILL AMERICA 6Pc. NPT Pipe Tap Set 1/4", 3/8, 1/2, 3/4, 1", 1-1/4, wooden box (DWTPT1/4-1-1/4SET)
- INNOVATIVE COMPONENTS Snap Lock Three Prong Knob, 1/4" Thread Size, 2" Dia., Thru Tap (GNH1-HEXRT5----)
- MITUTOYO Base (7013-10)
- MITUTOYO Reading Unit Assembly (06ACC983)
- MITUTOYO Sph-71, Stylus (354884)
- MITUTOYO Point, Roller (901991)
- MITUTOYO Point/M7 (101188)
- MITUTOYO Cover Cell (05SAA405)
- MITUTOYO Curved Crystal 1-7/16 In. O.D. (141776)
- Mitutoyo Hand Tool Parts