Shop All Measuring and Layout Parts
Mitutoyo
Sph-51, Stylus
Mfr # 354882
Zoro # G9626845
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number CV-2100
- Impact Rated No
- For Use With 218 Series
- Accessory Type Single Bevel Stylus
- Application Contour Measuring Instruments
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 354882
- Zoro # G9626845
- Country of Origin Japan
- Category Measuring and Layout Parts
Dimensions
Overall Height | 6 mm |
Details
For Use With Mfr. Model Number | CV-2100 |
Item | Sph-51, Stylus |
Impact Rated | No |
For Use With | 218 Series |
Accessory Type | Single Bevel Stylus |
Application | Contour Measuring Instruments |
Compatible with Series | 543 Series |
Compatible with Brand | Mitutoyo |
Compatible with Manufacturer Model Number | CV-2100 |
Material | Carbide |
Compatible Manufacturer Part Number | CV-2100 |
Compatible with Manufacturer Model Number [NEW] | CV-2100 |
Compatible with Manufacturer Part Number | CV-2100 |
Compatible Manufacturer Model Number | CV-2100 |
For Use with Mfr. Model Number | CV-2100 |
Description
Sph-51, Stylus, Accessory Type Single Bevel Stylus, Application Contour Measuring Instruments, Compatible with Brand Mitutoyo, Compatible with Manufacturer Model Number CV-2100, Compatible with Series 543 Series, For Use With 218 Series, Material Carbide, Overall Height 6 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Bag/Tote, Tool Bag, General Purpose, 17 Pockets, Black, Polyester, 17 Pockets (53JW35)
- EUROBOOR Arbor MT3 - 3/4 inch Weldon without coolant (MC.3)
- OSG End Mill, Stub, Carbide, 5/16, 4 FL, Sq End (414-3125)
- PLATT Black Blow-Molded Case, 17"L x 7"W x 3-1/4"D (613)
- MITUTOYO Lifting Lever (137693)
- MITUTOYO Friction Cap (200159)
- MITUTOYO Connecting Cable (905691)
- MITUTOYO Reading Unit Assembly (06ACC983)
- MITUTOYO Calibration Tester (521-104)
- MITUTOYO CE Battery Cover, 500 Digimatic Calipers (09GAA185)
- MITUTOYO Point, Roller (901991)
- Mitutoyo Hand Tool Parts