Shop All Precision Measuring Accessories
Mitutoyo
SPC Cable w/Data Switch, 80 In, IP66/67
Mfr # 05CZA625
Zoro # G1152627
product price: $98.75
/ea
Free Shipping & Returns
$98.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Data Out Switch
- Length (In.) 80
- Brand and Series Mitutoyo
- IP Rating IP66, IP67
- Cable Length 80 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 05CZA625
- Zoro # G1152627
- UPC # 603908388579
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Length (In.) | 80 |
Cable Length | 80 in |
Details
Item | Data Output Cable |
Includes | Data Out Switch |
For Use With | Coolant Proof Calipers, Coolant Proof Digimatic Scale Units |
Brand and Series | Mitutoyo |
IP Rating | IP66, IP67 |
Instrument Connection Type | Data Out Switch |
For Instrument manufacturer Model Number | 500-68X, 500-76X, 500-78X, 572-61X |
Description
When you need to measure a long distance, the Mitutoyo 05CZA625 SPC Cable w/Data Switch is what you need. It allows for data transfer from your instrument to a computer or laptop. This 80 ft. cable with a data switch is compatible with 500-68X, 500-76X and 500-78X models from the manufacturer Mitutoyo. The IP66/67 rating means that it can be used in areas where there are high levels of dust and water. In addition, this measuring accessory has an instrument connection type of "data out switch". With its precision measurements and easy installation, you will definitely want to have the Mitutoyo 05CZA625 SPC Cable w/Data Switch on hand when working with your instruments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Piston, Conduit (613)
- KD TOOLS Pinlss Imp St, 1/4", 3/8" And 1/2"Dr, 3 pcs (84960)
- MITEE-BITE PRODUCTS Mchinable Fxture Clamp, Wedge, 8-32,250lb. (60055)
- MILWAUKEE TOOL M18 FUEL 4-1/2 in. / 5 in. Variable Speed Braking Grinder with No-Lock Paddle Switch (Tool Only) (2888-20)
- MITUTOYO SPC Cable w/Data Switch, 80 In, IP65 (05CZA663)
- MITUTOYO SPC Connecting Cable, 80 In, w/Data Switch (959150)
- MITUTOYO Parts 167-151 11" (167-151)
- MITUTOYO Roughness Specimen, In/MM (178-606)
- MITUTOYO Tip, 1.5 (124-821)
- MITUTOYO Reticle, 176-114 (176-114)
- H & H INDUSTRIAL PRODUCTS 25 Piece 1/4-20 5/16-18 3/8-16 7/16-14 Transfer Screw Set (3601-0511)
- Mitutoyo Precision Measuring Tools