Shop All Precision Measuring Accessories
Mitutoyo
SPC Cable w/Data Switch, 40 In, IP66/67
Mfr # 05CZA624
Zoro # G3240955
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Data Out Switch
- Length (In.) 40
- Brand and Series Mitutoyo
- Instrument Connection Type Data Out Switch
- Cable Length 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 05CZA624
- Zoro # G3240955
- UPC # 603908346081
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Length (In.) | 40 |
Cable Length | 40 in |
Details
Item | Data Output Cable |
For Use With | Coolant Proof Calipers, Coolant Proof Digimatic Scale Units |
Includes | Data Out Switch |
Brand and Series | Mitutoyo |
Instrument Connection Type | Data Out Switch |
IP Rating | IP66, IP67 |
For Instrument manufacturer Model Number | 500-68X, 500-76X, 500-78X, 572-61X |
Description
Data Output Cable, Brand and Series Mitutoyo, Cable Length 40 in, For Instrument manufacturer Model Number 500-68X, 500-76X, 500-78X, 572-61X, For Use With Coolant Proof Calipers, Coolant Proof Digimatic Scale Units, Instrument Connection Type Data Out Switch, Includes Data Out Switch, IP Rating IP66, IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 3/8 in Drive Insulated Socket 6 mm, Hex, Metric (31506)
- KLEIN TOOLS Flex Bit Placement Tool (53715SEN)
- VERMONT GAGE Pin Gage, Minus, 0.069 In, Black (911206900)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (12-620)
- MITUTOYO SPC Cable w/Data Switch, 40 In, IP65 (05CZA662)
- MITUTOYO SPC Connecting Cable, 40 In, w/Data Switch (959149)
- MITUTOYO Wireless Transmitter, 1.530" D, 0.510" H (264-622)
- MITUTOYO Holder And Wire Set, TPI 72 (64AAA206)
- MITUTOYO Roughness Specimen (178-604)
- MITUTOYO Bracket Assy, Dg Stand, 7001-10 7002-10 (21JZA272)
- MITUTOYO SPC Cable, 80 In, For 543 IDF Series (965014)
- Mitutoyo Precision Measuring Accessories