Shop All Precision Measuring Accessories
Mitutoyo
SPC Cable, 80 In, For 543 IDF Series
Mfr # 965014
Zoro # G1947005
product price: $67.35
/ea
$67.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 80
- Brand and Series Mitutoyo
- Instrument Connection Type 10-Pin
- Cable Length 80 in
- For Instrument manufacturer Model Number 179-207, 179-208, 179-7XX, 318-202A, 318-204A, 518-314A, 518-315A, 519-4XX, 519-621A, 542-022-5A, 542-032-5A, 542-036-5A, 543-5XX, 572-011A, 572-031A, 57X Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 965014
- Zoro # G1947005
- UPC # 603908201502
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Length (In.) | 80 |
Cable Length | 80 in |
Details
Item | Data Output Cable |
For Use With | Digi Derm Hardness Tester, Display, Heightmatic, Indicators, Linear Height, Litematic, MU-Gauges |
Brand and Series | Mitutoyo |
Instrument Connection Type | 10-Pin |
For Instrument manufacturer Model Number | 179-207, 179-208, 179-7XX, 318-202A, 318-204A, 518-314A, 518-315A, 519-4XX, 519-621A, 542-022-5A, 542-032-5A, 542-036-5A, 543-5XX, 572-011A, 572-031A, 57X Series |
Description
Data Output Cable, Brand and Series Mitutoyo, Cable Length 80 in, For Instrument manufacturer Model Number 179-207, 179-208, 179-7XX, 318-202A, 318-204A, 518-314A, 518-315A, 519-4XX, 519-621A, 542-022-5A, 542-032-5A, 542-036-5A, 543-5XX, 572-011A, 572-031A, 57X Series, For Use With Digi Derm Hardness Tester, Display, Heightmatic, Indicators, Linear Height, Litematic, MU-Gauges, Instrument Connection Type 10-Pin, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN ProtCase, 2 15/16 in, Double Throw, Black (1200NF)
- XCELITE 11Piece Nutdriver Set Metric Sizes (PS121MMN)
- GENERAL TOOLS Glass Inspection Mirror, 1 1/4 H Rnd (70555)
- KANCA Quick(Ratchet) Clamp 500 mm (QDC-500)
- MITUTOYO SPC Cable, 80 In, For 570/543/575/572 (905409)
- MITUTOYO U-Wave Connecting Cable C for 5RCE9 (02AZD790C)
- MITUTOYO Setting Ring, 3.5" (177-319)
- MITUTOYO Setting Ring, 5.5mm (177-263)
- MITUTOYO USB-ITN-A (06AFM380A)
- MITUTOYO Mill Pkg, Abs Scales, 14" X 30", Dro (64PKA060B)
- AMPG Transfer Screw Set, 1-1/4-7 (ZTP114-7)
- Mitutoyo Precision Measuring Accessories