Shop All Precision Measuring Accessories
Mitutoyo
SPC Cable, 40 In, For 570/543/575/572
Mfr # 905338
Zoro # G1895415
product price: $42.65
/ea
$42.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 40
- For Instrument manufacturer Model Number 192-67X, 192-6XX, 543-2XX, 543-4XX, 543-6XX, 547-21X, 547-25X, 547-3XX, 547-4XX, 570-2XX, 571-2XX, 572-XXX, 575-XXX
- Brand and Series Mitutoyo
- Instrument Connection Type Straight
- Cable Length 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 905338
- Zoro # G1895415
- UPC # 603908186632
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Length (In.) | 40 |
Cable Length | 40 in |
Details
Item | Data Output Cable |
For Use With | Calipers, Depth Gauges, Height Gauges, Indicators, Scale Unit, Thickness Gauges |
For Instrument manufacturer Model Number | 192-67X, 192-6XX, 543-2XX, 543-4XX, 543-6XX, 547-21X, 547-25X, 547-3XX, 547-4XX, 570-2XX, 571-2XX, 572-XXX, 575-XXX |
Brand and Series | Mitutoyo |
Instrument Connection Type | Straight |
Description
If you need to take measurements in hard-to-reach areas, this Mitutoyo 905338 SPC Cable is the perfect tool for the job. It is designed to connect data output devices and instruments, allowing you to obtain accurate readings. The cable measures 40 ft in length and 1 package contains 1 cable. This data output cable is compatible with Mitutoyo 570/543/575/572 series instruments. If you want a high quality measuring accessory that will provide precise results, then this Mitutoyo 905338 SPC Cable is exactly what you are looking for.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 3/8 x 6.25 SDS Drill Bit 1 Drill Bit by X1 Tools (X1E-HAN-SDS-DRI-2070x1)
- WESTWARD 2-7/8" HSS Bright Jobber Length Drill Bit (6NRX2)
- MULTI-WEDGE Pry Bar, Polycarbonate, 3 pcs. (3500)
- SLUGGER BY FEIN Annular Cutter, HSS, 1 dia., 3D (63134254003)
- MITUTOYO SPC Cable, 40 In, 6 Pins, 164/468/568 (937387)
- MITUTOYO Reticle, 176-135 (176-135)
- MITUTOYO Deep Groove Detector (178-394)
- MITUTOYO Connecting Cable, U-Wave, D (02AZD790D)
- MITUTOYO Digital Readout Lathe Kit, 110V, 14x40In (64PKA052A)
- MITUTOYO Optical Parallel, 12.12mm (157-102)
- MITUTOYO Parts 167-161 21" (167-161)
- Mitutoyo Precision Measuring Tools