Shop All Precision Measuring Accessories
Mitutoyo
SPC Cable, 40 In, 6 Pins, 164/468/568
Mfr # 937387
Zoro # G3280444
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 40
- Pins 6
- Cable Length 40 in
- Brand and Series Mitutoyo
- For Instrument manufacturer Model Number 121-XXX, 164-162, 164-172, 329-71X, 350-71X, 468-2XX, 468-9XX, 543-11X, 543-13X, 543-14X, 543-17X, 543-18X, 568-XXX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 937387
- Zoro # G3280444
- UPC # 603908191087
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Length (In.) | 40 |
Cable Length | 40 in |
Details
Item | Data Output Cable |
Pins | 6 |
For Use With | Bench Mike, Borematics, Holtest, Indicators, Micrometer Head, Micrometers |
Brand and Series | Mitutoyo |
For Instrument manufacturer Model Number | 121-XXX, 164-162, 164-172, 329-71X, 350-71X, 468-2XX, 468-9XX, 543-11X, 543-13X, 543-14X, 543-17X, 543-18X, 568-XXX |
Instrument Connection Type | 6-Pin |
Description
Data Output Cable, Brand and Series Mitutoyo, Cable Length 40 in, For Instrument manufacturer Model Number 121-XXX, 164-162, 164-172, 329-71X, 350-71X, 468-2XX, 468-9XX, 543-11X, 543-13X, 543-14X, 543-17X, 543-18X, 568-XXX, For Use With Bench Mike, Borematics, Holtest, Indicators, Micrometer Head, Micrometers, Instrument Connection Type 6-Pin, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PARTS Aftermarket Gasket (H) for Hitachi NR83A5 Replaces Hitachi 889-080 (SP 889-080)
- BON TOOL Bon 82-519 Bull Float Tote Bag (82-519)
- BETA Internal Circlip Plier, 180mm (010320017)
- SECO CARBIDE INSERT, 5PK (VNMG160408-MF2 VNMG332-MF2 TP1501)
- MITUTOYO SPC Cable, 40 In, For 570/543/575/572 (905338)
- MITUTOYO USB Data Input Tool, Connctr C (06AFM380C)
- MITUTOYO Lifting Knob, MM/Id-N (21EZA105)
- MITUTOYO USB Data Input Tool, Connctr B (06AFM380B)
- MITUTOYO Connecting Cable, U-Wave, E (02AZD790E)
- MITUTOYO Connection Unit, 1.070" D, 0.500" H (02AZF310)
- STARRETT Master Precision Square Wood Case, 24" (20ZZ-24)
- Mitutoyo Precision Measuring Accessories