Shop All Digital Calipers
This Product is Discontinued
Mitutoyo
Solar Digital Caliper, 0 to 6 In (Discontinued)
Mfr # 500-784
Zoro # G3354005
Free Shipping & Returns
This Product is Discontinued
Key Features
- Caliper Grouping Solar Digital Caliper
- Resolution 0.0005 in/0.01 mm
- Accuracy +/-0.001 in
- Features Rolling Thumb Wheel, Control Buttons on Face, Origin, Inch/mm, Absolute Scales
- Jaw Depth 1 37/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 500-784
- Zoro # G3354005
- Country of Origin Japan
- Category Digital Calipers
Dimensions
Jaw Depth | 1 37/64 in |
Jaw Depth - Upper Jaw | 21/32 in |
Depth Rod Shape | Rectangular |
Dimension Type | Inch/Metric |
Battery Size | Solar Powered |
Measures Inside Dimension | Yes |
Measures Outside Dimension | Yes |
Measures Depth | Yes |
Description
Solar-Powered Digital Calipers, Caliper Range 0-6 in /0-150mm, Resolution 0.0005 in / 0.01 mm, IP Rating IP67, SPC Output No, Accuracy +/-0.001 in, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 1 37/64 in, Long Form Calibration Certificate No, Features Rolling Thumb Wheel, Control Buttons on Face, Origin, Inch/mm, Absolute Scales, Standards TUV Rheinland
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.