Shop All Dial Indicators
Mitutoyo
Snap Meter, Dial, 0-1"
Mfr # 523-131
Zoro # G7778972
product price: $850.99
/ea
Free Shipping & Returns
$850.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features supplied in fitted plastic case
- Standards 0-1"
- Dial Color Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 523-131
- Zoro # G7778972
- UPC # 603908326168
- Country of Origin Japan
- Category Dial Indicators
Details
Features | supplied in fitted plastic case |
Item | DIAL SNAP METER 0-1" |
Standards | 0-1" |
Dial Color | Grey |
Description
Snap Meter,Dial,0-1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Blade, 8 in., Foam Rubber Cutters (2607018011)
- SUNEX 3/8" Drive Impact Wobble Extension, SAE (3515W)
- IGAGING Precision Engineer Square, 2" - 34-S02 (34-S02)
- BESSEY Dbl Anvil C-Clamp, 4", Iron, Light, 1200 lb. (DHCC-4)
- MITUTOYO Snap Meter, Dial (523-132)
- MITUTOYO Zero Setter, 0 to 0.125" Range, White (950-111)
- MITUTOYO Dial Indicator, 0 to 0.025" Range, White (1925AB-10)
- MITUTOYO Caliper, Dial, 1mm/Rev, 0-200mm, 0.01mm (505-733)
- MITUTOYO Dial Test Indicator Set, Hori, 0to0.030 In (513-402-10T)
- MITUTOYO 0.03 in. Vertical Dial Test Indicator Full Set (MI435707)
- INSIZE Dial Test Indicator, 0 to 0.030" Range (2380-35)
- Mitutoyo Dial Indicators