Shop All Dial Indicators
Mitutoyo
Snap Gage, Dial, 50-75mm
Mfr # 201-103
Zoro # G7769881
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features both front edges of the anvil are chamfered for easy insertion
- Standards 50-75mm
- Dial Color Blue
- Height 5
- Overall Length 22.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 201-103
- Zoro # G7769881
- UPC # 603908065333
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Height | 5 |
Overall Length | 22.5 |
Length | 22.5 |
Width | 15 |
Overall Width | 15 |
Overall Height | 5 |
Details
Features | both front edges of the anvil are chamfered for easy insertion |
Item | DIAL SNAP GAGE 50-75MM |
Standards | 50-75mm |
Dial Color | Blue |
Weight | 6 |
Description
Snap Gage,Dial,50-75mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA 16" Concrete Power Cutter/Saw, 6" Cut Depth, Wet/Dry, 6.5hp 2-Cycle (K970)
- SOWA HIGH PERFORMANCE TAPS M5 x 0.8mm H.S.S. Metric Bottom Hand Taps (123485)
- PROTO 1/2" Drive, Ratchet Repair Kit (J5449XLRK)
- EREM 4 1/4In Diagonal Cutter (632NCF)
- MITUTOYO Dial Indicator, 0 to 0.025" Range, White (1925AB-10)
- MITUTOYO Micrometer, Outside, Anvils, 100mm (104-139A)
- MITUTOYO Dial Indicator, 0 to 0.025" Range, White (2803AB-10)
- MITUTOYO Zero Setter, 0 to 0.125" Range, White (950-111)
- MITUTOYO Dial Indicator, 0 to 20 mm, Yellow (2050A-01)
- MITUTOYO Dial Indicator, 0 in to 0.5 in, White (2358A-10)
- MITUTOYO Dial indicator, 0.001-5 mm (2119AB-11)
- Mitutoyo Precision Measuring Tools