Shop All Dial Indicators
Mitutoyo
Snap Gage, Dial, 275-300mm
Mfr # 201-112
Zoro # G7769951
Free Shipping & Returns
$743.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features both front edges of the anvil are chamfered for easy insertion
- Standards 275-300mm
- Dial Color Blue
- Overall Width 15
- Width 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 201-112
- Zoro # G7769951
- UPC # 603908065425
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Overall Width | 15 |
Width | 15 |
Overall Length | 22.5 |
Height | 5 |
Overall Height | 5 |
Length | 22.5 |
Details
Features | both front edges of the anvil are chamfered for easy insertion |
Item | DIAL SNAP GAGE 275-300MM |
Standards | 275-300mm |
Dial Color | Blue |
Weight | 6 |
Description
Snap Gage,Dial,275-300mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASIMETO 8mm To 3/8" Straight Metric Indicator Bushing (7500320)
- KIPP Wing Grip D=5/16-18X20 A=50, H=24, Form: L, Plastic Black, Comp: Steel, Blue-Passivated (K0274.1A35X20)
- K-TOOL INTERNATIONAL Pin Punch, 3/16" (KTI-72914)
- BOSTITCH O-Ring, 87112 (87112)
- MITUTOYO Dial Test Indicator Set, Hori, 0to0.030 In (513-406-10T)
- MITUTOYO Dial Indicator, 0 to 1 In, 0-50-0 (2417A)
- MITUTOYO Holtest, Digimatic, 1.2" - 1.6" (468-268)
- MITUTOYO Dial Indicator, 0.002-0.5mm (1011S-11)
- MITUTOYO Dial Indicator, .0001-.05" C2 (2804AB-10)
- MITUTOYO Mitutoyo 136076 1 mm dia. Steel Ball Contact Point with Test Indicator (136076)
- WESTWARD Test Indicator, 1 In Dia, 0.02 In (6XU91)
- Mitutoyo Indicators, Indicator Holders & Accessories