Shop All Dial Indicators
Mitutoyo
Snap Gage, Dial, 25-50mm
Mfr # 201-102
Zoro # G7769848
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features both front edges of the anvil are chamfered for easy insertion
- Dial Color Blue
- Standards 25-50mm
- Weight 6
- Height 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 201-102
- Zoro # G7769848
- UPC # 603908065326
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Height | 5 |
Overall Length | 22.5 |
Width | 15 |
Overall Width | 15 |
Overall Height | 5 |
Length | 22.5 |
Details
Features | both front edges of the anvil are chamfered for easy insertion |
Item | DIAL SNAP GAGE 25-50MM |
Dial Color | Blue |
Standards | 25-50mm |
Weight | 6 |
Description
Snap Gage,Dial,25-50mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Grinder (8107WD)
- FORNEY 2-Piece Wire Brush, Steel Set, 1 in (60251)
- CHICAGO PNEUMATIC Quick Change Retainer (8940158924)
- KIPP Wing Grip D=10-32 A=50, H=24, Form: K, Plastic Black, Comp: Steel, Blue-Passivated, Cap: Black (K0274.1A1)
- MITUTOYO Holtest, Digi, Head Set, 0.8"-2" (468-978)
- MITUTOYO Dial Indicator, 0.01-5mm (1045AB-01)
- MITUTOYO Dial Test Indicator Set, Hori, 0to0.030 In (513-412-10T)
- MITUTOYO Dial Indicator, 0 to 1 In, 0-50 (2776A)
- MITUTOYO Holtest, Digimatic, 2.5" - 3" (468-271)
- MITUTOYO Dial Indicator, 0 to 10 mm Range, Yellow (2046A-01)
- MITUTOYO Dial Indicator, 0 in to 0.5 in, White (2358A-10)
- Mitutoyo Dial Indicators