Shop All Dial Indicators
Mitutoyo
Snap Gage, Dial
Mfr # 201-161
Zoro # G7770012
Free Shipping & Returns
$793.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features both front edges of the anvil are chamfered for easy insertion
- Standards 10-11"
- Dial Color Blue
- Weight 6
- Width 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 201-161
- Zoro # G7770012
- UPC # 603908065531
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Width | 15 |
Overall Length | 22.5 |
Overall Height | 5 |
Overall Width | 15 |
Height | 5 |
Length | 22.5 |
Details
Features | both front edges of the anvil are chamfered for easy insertion |
Item | DIAL SNAP GAGE |
Standards | 10-11" |
Dial Color | Blue |
Weight | 6 |
Description
Snap Gage,Dial
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Plunger, Press Fit, Steel, B/O, 0.441, PK5 (53605)
- DYNABRADE Nitro Recip Saw (RS1)
- VERMONT GAGE Go/No Go Plug Gage Assy, M10.0-1.25 6H (302124530)
- CHICAGO-LATROBE Screw Machine Drill Bit, 29/64 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49229)
- MITUTOYO Dial Indicator, 0 to 10mm, 0-100 (2046A-11)
- MITUTOYO DIAL TI, BASIC SET, STANDARD (COMPACT), .03 IN, .0005 IN GRAD, WHITE (513-462-10E)
- MITUTOYO Dial Ti, Full Set, 0.03 in, 0.0005 in Grad (513-302-10T)
- MITUTOYO Dial Indicator, 0 to 1 In, 0-50-0 (2417A)
- MITUTOYO Holtest, Digimatic, 3.5" - 4" (468-273)
- MITUTOYO Dial Test Indicator, Vert, 0 to 0.100 In (513-504-10E)
- MITUTOYO Dial Test Indicator (513-443-10T)
- Mitutoyo Indicators, Indicator Holders & Accessories