Shop All Dial Indicators
Mitutoyo
Snap Gage, Dial
Mfr # 201-160
Zoro # G7769933
Free Shipping & Returns
$683.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features both front edges of the anvil are chamfered for easy insertion
- Dial Color Blue
- Standards 9-10"
- Length 22.5
- Height 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 201-160
- Zoro # G7769933
- UPC # 603908065524
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Length | 22.5 |
Height | 5 |
Overall Width | 15 |
Width | 15 |
Overall Height | 5 |
Overall Length | 22.5 |
Details
Features | both front edges of the anvil are chamfered for easy insertion |
Item | DIAL SNAP GAGE |
Dial Color | Blue |
Standards | 9-10" |
Weight | 6 |
Description
Snap Gage,Dial
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 7 Piece SAE L-Shape Hex Key Set, 13207 (13207)
- CDI Socket Adapter, 1/4" x 3/8" (342-41-1)
- SUPERCUT 113-inch x 0.25-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (444858)
- WESTWARD Magnetic Jaw Cap, Aluminum, 4-1/2 In, PK2 (10D765)
- MITUTOYO Dial Test Indicator, Hori, 0 to 0.008 In (513-403-10E)
- MITUTOYO Dial Test Indicator, Hori, 0 to 0.030 In (513-412-10E)
- MITUTOYO Test Indicator Set, Swl Hd, 0 to 0.100 In (513-504-10T)
- MITUTOYO Dial indicator, 0.01-20 mm (2415A)
- MITUTOYO DIAL TI, FULL SET, TILTED, 0.4 mm, 0.002 mm GRAD, YELLOW DIAL (513-446-16T)
- MITUTOYO Dial indicator, 0.001-5 mm (2119AB-11)
- MITUTOYO Dial Indicator, 0 in to 3 in, White (3426A-19)
- Mitutoyo Indicators, Indicator Holders & Accessories