Shop All Dial Indicators
Mitutoyo
Snap Gage, Dial
Mfr # 201-151
Zoro # G7769918
product price: $402.99
/ea
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features both front edges of the anvil are chamfered for easy insertion
- Dial Color Blue
- Standards 0-1"
- Width 11
- Weight 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 201-151
- Zoro # G7769918
- UPC # 603908065432
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Width | 11 |
Overall Width | 11 |
Height | 5 |
Overall Length | 17 |
Overall Height | 5 |
Length | 17 |
Details
Features | both front edges of the anvil are chamfered for easy insertion |
Item | DIAL SNAP GAGE |
Dial Color | Blue |
Standards | 0-1" |
Weight | 3.5 |
Description
Snap Gage,Dial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO KA Counter, 6-19/32" D, 6-19/32" L, 2-3/4"H (174-183A)
- TITAN 5 pc. Hickory Wood Handle Hammer Set (85070)
- GREY PNEUMATIC SKT 1/2" DR X 5/16 HEX DRIVER IM (GP2910F)
- WILLIAMS Roll Up Tool Bag, Tool Pouch, 14-Pocket 14-1/2 "WX8"H, 14 Pockets (R-20A)
- MITUTOYO Dial Indicator, 0 to 0.025 In, 0-5-0 (2803A-10)
- MITUTOYO Dial Indicator, 0 to 0.025" Range, White (1925AB-10)
- MITUTOYO Dial Indicator (1911AB-10)
- MITUTOYO Dial Test Indicator, Vert, 0 to 0.040 In (513-518-10E)
- MITUTOYO Dial Indicator, 0.001-1mm (1109AB-10)
- MITUTOYO Dial Indicator, 0 to 0.050 In, 0-5-0 (2923AB-10)
- AMPG Extension Point, 3/4", 4-48 SS (Z9392SS)
- Mitutoyo Precision Measuring Tools