Shop All Dial Indicators
Mitutoyo
Snap Gage, Dial, 150-175mm
Mfr # 201-107
Zoro # G7770003
product price: $621.99
/ea
Free Shipping & Returns
$621.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features both front edges of the anvil are chamfered for easy insertion
- Standards 150-175mm
- Dial Color Blue
- Overall Width 15
- Width 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 201-107
- Zoro # G7770003
- UPC # 603908065371
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Overall Width | 15 |
Width | 15 |
Overall Height | 5 |
Height | 5 |
Length | 22.5 |
Overall Length | 22.5 |
Details
Features | both front edges of the anvil are chamfered for easy insertion |
Item | DIAL SNAP GAGE 150-175MM |
Standards | 150-175mm |
Dial Color | Blue |
Weight | 6 |
Description
Snap Gage,Dial,150-175mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Thread Turning Toolholder, NSR123A (NSR123A)
- WESTWARD Retrieving Tool, 23-1/2 In. L, Bendable (45KH12)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C55326)
- ESTWING 10 Moulding Puller (MP250G)
- MITUTOYO Dial Indicator, 0 to 4" Range, 78mm Dial (3428A-19)
- MITUTOYO Test Indicator Set, Swl Hd, 0 to 0.100 In (513-504-10T)
- MITUTOYO Dial Indicator, .001, 1 In, 3/8, FB (2416AB-10)
- MITUTOYO Dial Test Indicator, 40mm Dial, Yellow (513-405-10H)
- MITUTOYO Dial Test Indicator, Vert, 0 to 0.040 In (513-518-10E)
- MITUTOYO Holtest, Digimatic, 25-30mm (468-167)
- AMPG Interapid Tip, Carbide, 2mm X 21mm (Z6526)
- Mitutoyo Dial Indicators