Shop All Dial Indicators
Mitutoyo
Snap Gage, Dial, 0-25mm
Mfr # 201-101
Zoro # G7769750
product price: $414.99
/ea
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features both front edges of the anvil are chamfered for easy insertion
- Standards 0-25mm
- Dial Color Blue
- Overall Width 15
- Height 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 201-101
- Zoro # G7769750
- UPC # 603908065319
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Overall Width | 15 |
Height | 5 |
Overall Length | 22.5 |
Overall Height | 5 |
Length | 22.5 |
Width | 15 |
Details
Features | both front edges of the anvil are chamfered for easy insertion |
Item | DIAL SNAP GAGE 0-25MM |
Standards | 0-25mm |
Dial Color | Blue |
Weight | 6 |
Description
Snap Gage,Dial,0-25mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/4"-8 HSS Plug Hand Tap (DWTST1-1/4-8P)
- GLOBAL INDUSTRIAL Drain Cleaner For 4-9 Pipe, 200 RPM, 100' Cable (670441)
- EXCEL BLADES Sprue Cutter, Flush Cut Pliers, Precision Soft Wire Cutter, Blue 6pk (55594)
- MITUTOYO Rect Steel, As-1, 12" (611223-541)
- MITUTOYO DIAL TI, BASIC SET, STANDARD (COMPACT), .03 IN, .0005 IN GRAD, WHITE (513-462-10E)
- MITUTOYO 0.03 in. Vertical Dial Test Indicator Full Set (MI435707)
- MITUTOYO DIAL TI, FULL SET, TILTED, 0.4 mm, 0.002 mm GRAD, YELLOW DIAL (513-446-16T)
- MITUTOYO Holtest, Digi, Head Set, 0.8"-2" (468-978)
- MITUTOYO Dial Indicator, 0 to 20 mm Range, White (2050AB)
- MITUTOYO Dial Test Indicator, Hori, 0 to 0.030 In (513-402-10E)
- MAHR Dial Test Indicator, 38mm Dial Size (4307200)
- Mitutoyo Indicators, Indicator Holders & Accessories