Shop All Precision Measuring Accessories
Mitutoyo
Small-Hole Stylus for Sj-400, 0.01M
Mfr # 12AAB416
Zoro # G7799990
product price: $497.99
/ea
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Special Features optional styli
- Color Silver
- Length (In.) 3
- Height (In.) 0.5
- Width (In.) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 12AAB416
- Zoro # G7799990
- UPC # 603908317005
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Length (In.) | 3 |
Height (In.) | 0.5 |
Width (In.) | 2 |
Overall Height | 0.5 |
Overall Length | 3 |
Overall Width | 2 |
Details
Item | SMALL-HOLE STYLUS FOR SJ-400, 0.01M |
Special Features | optional styli |
Color | Silver |
Weight | 0.05 |
Description
Small-Hole Stylus for Sj-400,0.01M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT AXE FILE DBL/SNGL CUT 8"" (06706N)
- MITUTOYO Rule, Steel (182-163)
- PROTO 3/8 in Drive, 23mm Torx(R) Metric Socket, 12 Points (J5223M)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (320-5X-5PK)
- MITUTOYO Holder And Wire Set, TPI 6 (64AAA234)
- MITUTOYO Setting Ring, 45mm (177-178)
- MITUTOYO Connecting Cable, U-Wave, E (02AZD790E)
- MITUTOYO Wireless Transmitter, Mitutoyo, 32ft. (264-627)
- MITUTOYO Dial Indicator, Holder, mm (12AAA792)
- MITUTOYO Parts, 167-913, 11 pcs. (167-913)
- MITUTOYO Parts 167-148 8" (167-148)
- Mitutoyo Precision Measuring Accessories